- Thick, absorbent cotton terry
- Elastic maintains snug fit
- Machine washable for long wear
- Sizes: One size fits most
- Colors: White, Black
Ergodyne® Chill-Its® 6550 Head Sweatband, White, One Size - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Head Sweatband: Thick soft terry keeps perspiration away from eyes and face for safety & productivity.
PRICE
$73.68 Sold in packages of 24 / $3.07 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Sweatband |
| Material | Cotton Terry |
| Package Quantity | 24 |
| Description | Head Sweatband |
| Color | White |
| Series | Chill-Its® 6550 |
| Manufacturers Part Number | 12450 |
| Primary Use | Heat Stress Protection |
| Brand | Ergodyne |