Files
Availability
Grit
Type
Brand
Length
Price
Related Products
Features: To work in high-alloy tool steels for the sharpening of heavy implements For filing flat surfaces, sharp corners and shoulders as well as for deburring Shape: Edges and surfaces parallel Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth Surfaces double cut, one edge uncut, other edge single cut Industry pack unhandled Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance High removal rate Must order in increments of 5
Features: Must order in increments of 5 NR = Not Recommended, Designed as an inside pull only Convertible from external to internal pull - all except 87006 make 2 pullers Self-locking jaws hold puller in place for one-hand operation Interchangeable parts allow tremendous variety of applications Jaws are forged for maximum strength and durability All pullers are easily assembled without the use of other tools For filing holes, large fillets and concave surfaces Shape: Tapered towards the point 4" and 6" fully pointed, 8" and longer semi-pointed Type of cut: 1 = Bastard, 2 = Second, 3 = ...
Features: For filing concave and flat surfaces and large holes Suitable for deburring work Shape: Edges and surfaces tapered towards tip Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth Double cut surfaces, uncut edges Tapered shape for easier access into angles and corners Industry pack unhandled Must order in increments of 10
Features: Widely applicable for sharpening tools and implements such as spades, shovels, hoes, scrapers, etc. Useful for filing where a smooth finish is important Shape: surfaces parallel, edges tapered towards the tip Surfaces and edges are single cut Type of cut: 1 = bastard, 2 = second For smooth finishing, polishing and deburring on lathes Suitable both as an engineering file and a sharpening file applications Bastard cut commonly referred to as Mill bastard Industry pack unhandled Must order in increments of 10
Features: Must order in increments of 10 Solid maple or stainless work surfaces are available in a variety of shapes and sizes For sharpening saws with universal teething and teeth at 60° angle Shape: Triangular, with edges tapered towards tip Type of cut: 2 = Second Surfaces and edges single cut Industry pack unhandled