Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bahco

Model # :WBB3191437

MPN #: BAH11001230

Bahco® Flat Hand File, 12" Smooth Cut - Pkg Qty 5

Product Description
Features:
  • To work in high-alloy tool steels for the sharpening of heavy implements
  • For filing flat surfaces, sharp corners and shoulders as well as for deburring
  • Shape: Edges and surfaces parallel
  • Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
  • Surfaces double cut, one edge uncut, other edge single cut
  • Industry pack unhandled
  • Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance
  • High removal rate
  • Must order in increments of 5


PRICE
$78.75  Sold in packages of 5 / $15.75 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12

Product Details

Manufacturers Part NumberBAH11001230
Cut TypeSmooth
Package Quantity5
BrandBahco