- Must order in increments of 10
- Solid maple or stainless work surfaces are available in a variety of shapes and sizes
- For sharpening saws with universal teething and teeth at 60° angle
- Shape: Triangular, with edges tapered towards tip
- Type of cut: 2 = Second
- Surfaces and edges single cut
- Industry pack unhandled
Bahco® Taper Saw File, 7" Second Cut - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$76.00 Sold in packages of 10 / $7.60 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
Product Details
| Manufacturers Part Number | BAH41830720 |
| Cut Type | Second |
| Package Quantity | 10 |
| Brand | Bahco |