Steel Boxes
Brand
Width
Length
Material
Type
Free Shipping
Depth
Height
Size
Gauge
Capacity
Color
Price
Related Products
Hoffman CSD30208, Concept™ Wall-Mount Encl, 30.00X20.00X8.00, Steel/Gray CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple easy-to-remove ...
Hoffman CSD16208, Concept™ Wall-Mount Encl, 16.00X20.00X8.00, Steel/Gray CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple easy-to-remove ...
Hoffman CSD202410, Concept™ Wall-Mount Encl, 20.00X24.00X10.00, Steel/Gray CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple easy-to-remove ...
CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple easy-to-remove and install hinge pins with built-in captivation clip High-torque threadless ...
CONCEPT™ Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation. Features: 14, 16 or 18 gauge steel (see table) Seams continuously welded and ground smooth Corner-formed doors Simple easy-to-remove and install hinge pins with built-in captivation clip High-torque threadless ...