x

Take 15% off your entire order!

Offer applied at checkout

Bud Jb-3955 Nema 1 Sheet Metal Junction Box With Lift-Off Screw Cover 6" W X 4" D X 6" H - Min Qty 8

Bud Jb-3955 Nema 1 Sheet Metal Junction Box With Lift-Off Screw Cover 6" W X 4" D X 6" H - Min Qty 8

Item #: WBB562515

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 8

Price: $8.80

Save $0.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Heavy duty 16 GA welded steel construction
  • Screwed on flat cover with key holes for easy assembly
  • Boxes with knockouts have easily removable concentric knockouts on all four sides for industry standard conduit sizes
  • Four wall mounting holes in back
  • Embossed grounding hole in bottom allows easy access and flush wall mounting.
  • Durable ANSI 65 Grey Powder coating
  • Complies with NEMA and UL Type 1 rating
  • UL listing pending

  • BRAND Bud Industries
  • COLOR FINISH White
  • WIDTH INCHES 6.00
  • DEPTH INCHES 4
  • HEIGHT INCHES 6
  • MANUFACTURERS PART NUMBER JB-3955
  • CONSTRUCTION 16 Gauge Welded Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bud Jb-3956 Nema 1 Sheet Metal Junction Box With Lift-Off Screw Cover 6" W X 4" D X 8" H - Min Qty 7

Item #: B562544

Not Yet Rated

Usually ships in 8 to 11 days

$10.50

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Jb-3955 Nema 1 Sheet Metal Junction Box With Lift-Off Screw Cover 6" W X 4" D X 6" H - Min Qty 8

Bud Jb-3955 Nema 1 Sheet Metal Junction Box With Lift-Off Screw Cover 6" W X 4" D X 6" H - Min Qty 8

Item #: WBB562515

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant