Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3220716

MPN #: 4230

Exair® NEMA 12 Cabinet Cooler System, 30 CFM, 1/4" NPT, 2000 BTU/Hr, Continuous Operation

Product Description
Dirt, dust and oil resistant NEMA 12 (IP54) continuous operation Cabinet Cooler® Systems are recommended when constant cooling and constant positive purge of electronic control panels are desireable. Systems for continuous operation include a Cabinet Cooler, cold air distribution kit and filter. Sound level measured with optional cold muffler installed.

Unlike an expensive, freon-based air conditioner, Exair® Cabinet Coolers incorporate a vortex tube to produce cold air from compressed air - with no moving parts. The compact Cabinet Cooler can be installed in minutes through a standard electrical knockout and maintains the NEMA rating of the electronic enclosure. All Cabinet Coolers are UL Listed and CE Compliant.

Applications:
  • Programmable controllers
  • Line control cabinets
  • Motor control centers
  • Relay panels
  • NC/CNC systems
  • Modular control centers
  • CCTV cameras
  • Computer cabinets
  • Cool laser housings
  • Electronic scales
Advantages:
  • Low cost
  • Cooling capacities up to 5,600 Btu/hr. (1,641 Watts)
  • Quiet
  • Install in minutes
  • Stabilize enclosure temperature and humidity
  • No CFC's
  • No moving parts - maintenance free
  • Mount in standard electrical knockout
  • Stop nuisance tripping
  • Stop heat damage
  • Eliminate fans and filters
  • Eliminate lost production
  • Stop circuit drift
  • Stop dirt contamination
  • Provide washdown protection
Cabinet Cooler Standards and Certifications

Exair® Cabinet Cooler Systems comply with OSHA's Safety Requirements, the EU General Product Safety Directive (2001/95/EC) and meet the noise limitation requirements of the EU Machinery Directive (2006/42/EC). In addition, Cabinet Cooler Systems are Listed to applicable UL Standards and requirements by Underwriters' Laboratories. All sound level measurements are taken at 3 feet away.

Look for this symbol to designate conflict mineral free products throughout our website. EXAIR supports Section 1502 of the Dodd-Frank Wall Street Reform and Consumer Protection Act and we are committed to compliance with the conflict minerals rule in order to curb the illicit trade of tin, tantalum, tungsten and gold in the DRC region. EXAIR is using the CMRT 3.02 template to document our supply chain and commitment to conflict free products.

PRICE
$749.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth1-5/16 in
Height8-5/8 in

Product Details

CFM30 CFM
BTU/hr Max2000
Male/Female ThreadMale
Noise Level74
MaterialStainless Steel
Manufacturers Part Number4230
PSI100 psi
@ PSIG100 psig
Max PSIG250 psig
BrandExair

Compliance & Certifications

CertificationsNEMA, UL, CE, OSHA