
Actual product may differ from image shown
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
WEG NEMA Premium Efficiency Motor, 00156OT3H143T, 1.5 HP, 3600 RPM, 575 V, ODP, E143/5T, 3 PH
WEG Premium Efficiency motors meet or exceed all NEMA Premium and CEE requirements for energy efficiency. These Open Drip Proof (ODP) motors are designed for environments where dirt and moisture are minimal. Design B torque and high efficiency design from E143/5T through 444/5T frames (design A for frames 447/9T and 5010/11T). These motors are specifically designed to provide maximum ventilation and heat dissipation.
WEG Premium Efficiency motors meet or exceed all NEMA Premium and CEE requirements for energy efficiency. These Open Drip Proof (ODP) motors are designed for environments where dirt and moisture are minimal. Design B torque and high efficiency design from E143/5T through 444/5T frames (design A for frames 447/9T and 5010/11T). These motors are specifically designed to provide maximum ventilation and heat dissipation.
Weights & Dimensions
- Dimension C 12.047 in
Product Details
- RPM Range 3001-3600 rpm
- Kilowatts 1.1 kW
- Voltage 575 V
- Mounting Location Rigid
- Frame E143/5T
- Service Factor 1.15
- Horsepower 1 1/2 HP
- Enclosure Type Open/Drip Proof
- Is_Motor Yes
- Phase 3
- Enclosure ODP
- Full Load Efficiency 85.5
- Brand WEG
- Full Load Amps 1.52 FLA
- Motor RPM 60 Hertz 3600 rpm
- Hertz 60 Hz
- Manufacturers Part Number 00156OT3H143T
- Nameplate RPM 3600 rpm
Customer Review
Product Q & A
There are no questions for this product.
Accessories

WEG NEMA Premium Efficiency Motor, 00156OT3H143T, 1.5 HP, 3600 RPM, 575 V, ODP, E143/5T, 3 PH
$465.95
- Product Information
- Customer Review
- Product Q&A
- Accessories