Three Phase Motors
Most Relevant
Three-Phase Electric Motors provides a varied range of motors suitable for general-purpose applications. Electric motors are engineered for reliable and efficient performance in various industrial and commercial settings, with varying sizes, power ratings, and configurations available to meet specific needs. Three-phase motors provide solutions for conveyor systems, pumps, compressors, and other machinery.
Filters
Availability
Horsepower
Phase
RPM Range
Voltage
Frame
Premium Totally Enclosed Motors

Premium Totally Enclosed Motors are designed for maximum protection against damages, moisture, dust, and contaminants for reliable performance in industrial applications. These enclosed motors have heavy duty frames and high quality ball and drive-end bearings for durable operation and extended motor life. Our premium totally enclosed motors are IP55, NEMA 4 rated and CSA certified.
| Compare | Image | Frame | Mounting Location | Horsepower | Voltage | Motor RPM 60 Hertz | Manufacturers Part Number | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 213T | Rigid | 7 1/2 HP | 230/460 V | 1770 rpm | EM3770T | Baldor-Reliance | WBB389622 | $1,859.00 | ||
![]() | 213TC | Rigid | 7 1/2 HP | 230/460 V | 1770 rpm | CEM3770T | Baldor-Reliance | WBB388822 | $2,219.00 | ||
![]() | 56C | C-Face Footless | 1/3 HP | 230/460 V | 1725 rpm | VM3534 | Baldor-Reliance | Ships Same Day WBB391250 | $439.95 | ||
![]() | 56HZ | Rigid | 2 HP | 208-230/460 V | 1725 rpm | T2P2AHZ | US Motors | WBB467105 | $459.95 | ||
![]() | 56C | C-Face Footless | 1/2 HP | 230/460 V | 1140 rpm | VM3539 | Baldor-Reliance | WBB391361 | $755.00 | ||
![]() | 56C | C-Face Footless | 1 HP | 230/460 V | 3450 rpm | VEM3545 | Baldor-Reliance | Ships Same Day WBB390984 | $875.00 | ||
![]() | 182T | Rigid | 3 HP | 208-230/460 V | 1760 rpm | EM3611T | Baldor-Reliance | WBB389941 | $979.00 | ||
![]() | 145TC | C-Face Rigid | 2 HP | 230/460 V | 1800 rpm | PEWWE2-18-145TC | Worldwide Electric Corporation | Ships Same Day WBB762895 | $399.95 | ||
![]() | 56C | Rigid | 1/4 HP | 208-230/460 V | 1725 rpm | KNM3454 | Baldor-Reliance | WBB910446 | $449.95 | ||
![]() | 215TC | Rigid | 10 HP | 208-230/460 V | 1770 rpm | VEM3714T | Baldor-Reliance | WBB909717 | $2,169.00 |
Showing 1-10 of 543 results
Specialty & International Open Drip Motors

Specialty & International Open Drip Motors are ideal for use with compressors, pumps, fans, and other industrial applications. These specialty open drip motors exceed global performance standards, and their durable open drip build offers cooling and airflow while providing reliable operation. The high quality ball bearings offer ease of use. Motors are available in varying specifications.
Showing 1-10 of 186 results
Premium Open Drip Motors

Premium Open Drip Motors have a three phase power supply system that provides high horsepower, efficiency, and improved torque characteristics for industrial applications. Our open drip proof motors have a durable steel build, and the open enclosure design offers air circulation and permits the entry of liquids without causing damage to the motor. ODP motor specifications vary per model.
Showing 1-10 of 183 results
Specialty & International Totally Enclosed Motors

Specialty & international Totally Enclosed Motors meet with global standards, and are made for industrial applications needing high performance mechanics. Our specialty motors have heavy duty frames for lasting durability, while the totally enclosed motor design protects against dust and moisture, and prevents damage. Hydrophobic aspiration systems on select models. Specifications vary per model.
Showing 1-10 of 170 results
Hostile & Severe Motors

Hostile & Severe Motors are built to withstand extreme conditions, including high temperatures, humidity, and corrosive environments. Featuring industrial rolled steel frames with a totally enclosed fan cooled design, our severe duty motors offer long lasting durability. The voltage, horsepower, RPM, and additional specifications of our hostile duty motors vary per model.
Showing 1-10 of 144 results
Premium Totally Enclosed Fractional Motors

Premium Totally Enclosed Fractional Motors are general purpose motors for industrial applications that use lower horsepower ratings. Our enclosed fractional motors feature a shaft slinger that keeps moisture and contaminants from the drive-end bearing for long-lasting performance. Variety of frame sizes, horsepower ratings and special features are offered. CFR and PV-rated motors are available.
Showing 1-10 of 41 results
IP Rated Motors

IP Rated Motors are ideal for industrial applications where extra protection and high performance is required. The ingress protection rating indicates the resistance to dust and water intrusion, enabling these IP motors to provide a certain level of protection needed against these elements. Our IP rated motors come in various models, including dual ratings. Additional specifications vary.

Super Premium Motors
Showing 1-10 of 269 results

















