x

Take 15% off your entire order!

Offer applied at checkout

Bud Snc-3750 Nema Sheet Metal Box With Lift-Off Screw Cover 7.87"L X 5.91" D X 9.84" H - Min Qty 2

Bud Snc-3750 Nema Sheet Metal Box With Lift-Off Screw Cover 7.87"L X 5.91" D X 9.84" H - Min Qty 2

Item #: WBB562401

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Designed to meet NEMA 1, 2, 4, 4X, 12, 13 and IP65 ratings.
  • UL listed to UL508-4X requirements (pending).
  • Continuous seam welded 16 ga. steel construction.
  • Screw mounted lift-off cover facilitates machining and assembly of components.
  • Bonding studs for grounding are provided on base and door.
  • Easily machined and modified to your particular requirements.
  • Includes stainless steel wall mounting bracket kit.
  • Includes 14 ga. steel, zinc plated removable internal panel.
  • Finish: smooth gray powder coat.

  • BRAND Bud Industries
  • COLOR FINISH Smooth Gray
  • WIDTH INCHES 7.87
  • DEPTH INCHES 5.91
  • HEIGHT INCHES 9.84
  • MANUFACTURERS PART NUMBER SNC-3750
  • WEIGHT LBS 7.00
  • CONSTRUCTION Welded 16 Gauge Steel
  • WALL MOUNTING HOLE CENTERS HEIGHT 11.06
  • WALL MOUNTING HOLE CENTERS WIDTH 6.48
  • PANEL SPACE HEIGHT INCHES 8.46
  • PANEL SPACE WIDTH INCHES 5.91
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bud Snc-3750 Nema Sheet Metal Box With Lift-Off Screw Cover 7.87"L X 5.91" D X 9.84" H - Min Qty 2

Bud Snc-3750 Nema Sheet Metal Box With Lift-Off Screw Cover 7.87"L X 5.91" D X 9.84" H - Min Qty 2

Item #: WBB562401

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant