Ultra-lightweight frameless design. No-brow design increases upwards peripheral vision and limits interference with hard hat suspension systems. Polycarbonate lenses provide 99.9% UVA/UVB/UVC protection to help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss. The wraparound frame has a base curve of 8.25 that extends the range of peripheral protection, as well as soft touch temples for comfort. Each pair of glasses come with a neck cord for securing them, so that the glasses are ready to protect at a moment's notice. The safety eyewear is manufactured to comply with the ANSI / ISEA Z87.1+ standard for personal eye protection.
Nemesis™ Vl Safety Spectacles, Jackson Safety 25704 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PRICE
$104.40 Sold in packages of 12 / $8.70 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.09 lb lbs |
Product Details
| Brow Protector | No |
| Nose Pad | No |
| Lens Color Family | Smoke |
| Frame Color Family | Gray-Gun Metal |
| Applications | General, Utility, Recreation |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | No |
| Temple Color Family | Gunmetal |
| UV Protection | No |
| Manufacturers Part Number | 25704 |
| Indoor/Outdoor | Outdoor |
| Side Shields | No |
| Brand | Jackson Safety |
| Type | Frameless Safety Glasses |
| Frame Style | Frameless |
| Adjustable Temple | Yes |
| Series | Nemesis™ |
| Diopter | No |
| Anti Fog | No |
| Description | Nemesis™ Vl Safety Spectacles |
| Package Quantity | 12 |
| Frame Material | Polycarbonate |
Compliance & Certifications
| Certifications | ANSI Z87.1-2003 Impact Standards |