Solo® Safety Glasses Gray Lens/Frame Combination - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Solo® Eyewear Gray Lens/Frame Combination
Lightweight and economical, the temples are vented on this spectacle for added comfort. Commonly used in outdoor applications, Lenses provide 99% protection against harmful UV rays. Offers protection from excessive glare. Scratch-resistant lenses. Exceeds the ANSI Z87.1-2003 High Velocity Impact Standards. Custom imprinting available.
Lightweight and economical, the temples are vented on this spectacle for added comfort. Commonly used in outdoor applications, Lenses provide 99% protection against harmful UV rays. Offers protection from excessive glare. Scratch-resistant lenses. Exceeds the ANSI Z87.1-2003 High Velocity Impact Standards. Custom imprinting available.
PRICE
$31.92 Sold in packages of 12 / $2.66 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | Yes |
| Lens Color Family | Gray |
| Frame Color Family | Clear |
| Application | Manufacturing, Industrial, Construction, Warehouse, Landscaping, Lab, Medical |
| Strap Included | No |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Clear |
| UV Protection | No |
| Manufacturers Part Number | S520S |
| Indoor/Outdoor | Outdoor |
| Side Shields | No |
| Brand | Pyramex Safety |
| Type | Visitor Safety Glasses |
| Polarized | No |
| Frame Style | Full Frame |
| Adjustable Temple | Yes |
| Series | Solo |
| Metal Detectable | No |
| Diopter | No |
| Anti Fog | No |
| Package Quantity | 12 |
| Description | Solo® Eyewear Gray Lens/Frame Combination |
| Frame Material | Polycarbonate |
| Foam Padding | No |
Compliance & Certifications
| Certifications | CE EN 166 Certified; CAN/CSA Z94.3-08 |