C-Line Products Neon Shop Ticket Holder, Pink, Stitched, Both Sides Clear, 9 x 12, 15EA/BX
Write a Review
|
Questions & Answers (0)
Product Description
Neon Stitched Shop Ticket Holders let you color code important paperwork and make special jobs stand out. Works great for organizing work by department, day-of-week or importance. Sturdy, clear vinyl construction allows for easy visibility of documents and stitched seams ensure long-lasting utility. Convenient eyelet for hanging. Makes a great Reusable Dry Erase Pocket for practicing math, writing skills and more. Neon Pink. 9 X 12. 15/BX
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 11 in |
| Height | 14-1/2 in |
| Weight | 3 lbs |
Product Details
| Style | Ticket Holder |
| Material | Vinyl |
| Package Quantity | 15/Box |
| Description | Neon Shop Ticket Holder, Stitched |
| Color | Pink |
| Manufacturers Part Number | 43919 |
| Paper Type | Forms |
| Brand | C-Line Products |