C-Line Products Neon Shop Ticket Holder, Stitched, Assorted Colors, 9 x 12, 25/BX
Write a Review
|
Questions & Answers (0)
Product Description
The heavy duty holders are perfect for a number of uses in manufacturing, auto repair, inventory control or anywhere else records need to be kept. Neon Stitched Shop Ticket Holders let you color code important paperwork and make special jobs stand out. Works great for organizing work by department, day-of-week or importance. Sturdy, clear vinyl construction allows for easy visibility of documents and stitched seams ensure long-lasting utility. Convenient eyelet for hanging. Makes a great Reusable Dry Erase Pocket for practicing math, writing skills and more. Assortment includes 5 each: red, yellow, green, pink and orange.
PRICE
$65.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 in |
| Width | 14-1/2 in |
| Height | 11 in |
| Weight | 3 lbs |
Product Details
| Style | Ticket Holder |
| Material | Vinyl |
| Package Quantity | 25/Box |
| Description | Neon Shop Ticket Holder |
| Color | Assorted |
| Manufacturers Part Number | 43910 |
| Paper Type | Forms |
| Brand | C-Line Products |