- Non-slip black plastic base.
- Steel screw, zinc-plated finish.
- Mounts let you isolate height on all types of machinery and equipment.
Fixed Base Leveling Mount - Steel Bolt, Nylon Pad - 1/4-20 x 1-1/2" Bolt - 1-1/4" Dia. - Light Duty
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.75
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | 1/4-20 in |
| Stud Length | 1.50 in |
| Unit of Measurement | Inch (Imperial) |
| Base Diameter | 1.25 in |
Product Details
| Country of Origin | Import |
| Material | Nylon |
| Package Quantity | 5 |
| Description | Leveling Foot (w/ Bolt & Fixed Base) |
| Manufacturers Part Number | 7832AC040 |
| Brand | Morton Machine Works |