Neoprene And Cork Pad 4" X 4" X 1"
|
Questions & Answers (0)
Product Description
Neoprene & Cork Vibration Isolation Pads
Dampen vibration from compressors, blowers, AC units and more. Cork core is faced on both sides with waffle-textured neoprene for indoor use. Requires no bolting or cementing; traction keeps pads in place. 1" thick. Cut with table saw.
Dampen vibration from compressors, blowers, AC units and more. Cork core is faced on both sides with waffle-textured neoprene for indoor use. Requires no bolting or cementing; traction keeps pads in place. 1" thick. Cut with table saw.
PRICE
$13.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.00 in |
| Width | 4.00 in |
| Height | 1.00 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Material | Neoprene/Cork |
| Description | Neoprene & Cork Pad |
| Manufacturers Part Number | NK4X4 |
| PSI | 50 PSI psi |
| Brand | Mason Industries |