Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cabka

Model # :WB268814

MPN #: CPP330ACM

Nestable Open Deck Pallet, Plastic, 4-Way Entry, 48" x 40", 8800 Lb Static Capacity, Black

Product Description
Nestable Plastic Pallet 48 x 40 - 3,100 Lbs. Capacity

Lightweight, Nestable Plastic Pallet Ensures Industrial Size Shipping For Various Applications.

Plastic pallet is made of ACM recyclable black material that is environmentally friendly. This nestable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight costs by volume; 36 pallets nested are 6"H. Pallets nest when not in use for efficient storage. Sturdy construction gives this plastic pallet a static 8,800 lb. or a dynamic 3,100 lb. capacity, and allows 4-way forklift entry. 9 feet on the bottom support the weight. Measures 48"L x 40"W x 5-1/2"H. Exempt from ISPM 15 regulation for export shipping. Ideal for one-way shipping.

Note: Because of recycled plastic material, pallet will vary in color.

PRICE
$39.95

Min. purchase quantity is 27
27
27
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height5-1/2 in
Weight22.5 lbs
Dynamic Fork Weight Capacity3100 lbs
Static Floor Weight Capacity8800 lbs

Product Details

Assembly RequiredNo
TypeNestable
Top DeckOpen
ColorBlack
AvailabilityIn Stock
Fork EntryFour-Way Entry
MaterialRecycled Plastic
ConditionNew
Package Quantity1
Manufacturers Part NumberCPP330ACM
BrandCabka

Compliance & Certifications

CertificationsISPM 15 Exempt