Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Orbis

Model # :WBB3140083

MPN #: 406208

Orbis® Odyssey SD Open Deck Rackable Pallet, 4-Way, 30000 lb. Static Cap., 48"L x 40"W, Black

Product Description
The new 40 x 48 Odyssey® SD Open Deck Pallet provides load stability with unique design features, including optional steel reinforcements and permanent molded-in frictional elements. The Odyssey® is optimized for a wide variety of applications and markets, including food processing, cold storage, dry goods, agriculture, raw materials, and finished goods storage. Rackable plastic pallets optimize storage, reduce product damage that can occur from wood pallets, and offer dimensional consistency optimized for automated equipment. The truckload quantity for the Odyssey® Pallet with lip is 510. Orbis® has now validated that its 40×48-inch Odyssey® plastic pallet has approximately 36 times the life span of a 40×48-inch whitewood stringer pallet, according to a recent study. Researchers from the Virginia Tech Center for Packaging and Unit Load Design used the center's FasTrack life-cycle analysis to compare relative durability. In testing, the Odyssey® plastic pallet completed the sequence of 400 cycles without failure, while the wood pallet's average failure was after 11 cycles. The FasTrack life-cycle analysis simulates the rough handling of palletized unit loads, using a multi-step handling sequence.

Features:
  • Racking strength
  • High strength-to-weight ratio capable of holding 2,200 lbs in unsupported racking
  • Load stability
  • Permanent, molded-in frictional elements minimize load shifting and do not damage product packaging
  • Ergonomic, lightweight design and comfortable hand holds for easy manual handling
  • Robust and highly resistant to impact from equipment, ideal for rugged applications
  • Hygienic, flow-through design for easy cleanability
  • Seamless conveyance
  • Full stringer bottom is designed for today's conveyors
  • Can be made with Recycled Plastics


PRICE
$159.95

Min. purchase quantity is 7
7
7
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height6 in
Weight42 lbs
Dynamic Fork Weight Capacity4000 lbs
Racking Weight Capacity2200 lbs
Supported Racking Weight Capacity4000 lbs
Decking Weight Capacity4000 lbs
Static Floor Weight Capacity30000 lbs

Product Details

Assembly RequiredNo
TypeRackable
Top DeckOpen
ColorBlack
SeriesOdyssey® SD
AvailabilityYes
Number of Truckloads540
Fork EntryFour-Way Entry
MaterialPlastic
ConditionNew
Number of CompartmentsFour-Way Entry
Package Quantity1
Manufacturers Part Number406208
BrandOrbis