Quantum® Nesting Cutlery Box, 14-3/16"L x 4-7/16"W x 4-1/8"H, Brown, Polypropylene - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Cutlery Insert Box, NSF, Heavy-Duty, dishwasher safe tubs nest when empty, easy to clean. Lifetime protection against bacteria, mold, mildew, and product degradation.
PRICE
$55.08 Sold in packages of 12 / $4.59 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/16 in |
| Width | 4-7/16 in |
| Height | 4-1/8 in |
| Size (L x W x H) | 14-3/16 x 4-7/16 x 4-1/8 in |
| Inside Length | 13-1/2 in |
| Inside Width | 4-1/9 in |
| Weight Capacity | 15 lbs |
| Weight | 0.3 lbs |
Product Details
| Assembly Required | No |
| Type | Bussing Tub |
| Color | Brown |
| Lid | No |
| Material | Polypropylene |
| Package Quantity | 12 |
| Manufacturers Part Number | FSB-1544BN |
| Stack and/or Nest | Nest |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | NSF |