Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Marlin Steel

Model # :WBB967456

MPN #: 00-153-12

Marlin Steel Nesting Wire Baskets 18x24x8 Chrome/Nesting, Price Each for Qty 5+

Product Description
Nesting Basket 18x24x8 Chrome Plated. Material handling basket, conveniently nests when not in use. Openings are 1.375" square but, somewhat bigger at the edges.

PRICE
$92.95

Min. purchase quantity is 5
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width18 in
Height8 in
Inside Length24 in
Inside Width18 in
Inside Height8 in
Weight6 lbs
Thickness0.121 in

Product Details

TypeRectangular Wire Basket
Min Purchase Quantity5
ColorGray
StyleNo Handles
MaterialPlain Steel Wire
Package Quantity1
Manufacturers Part Number00-153-12
BrandMarlin Steel