Marlin Steel Nesting Basket 00-129-12 Chrome Plated Steel - 26"L x 16"W x 2"H Price Each for Qty 1-4
Write a Review
|
Questions & Answers (0)
Product Description
Material handling basket with wire mesh that is 1.375" openings from center of the wire to center of the next wire. Robust USA Made Quality. Ideal for material handling, storage baskets and display baskets. Each basket nests so baskets take little room when they are stored.
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 16 in |
| Height | 2 in |
| Inside Length | 24-1/2 in |
| Inside Width | 14-1/2 in |
| Inside Height | 2 in |
| Weight | 4 lbs |
| Thickness | 0.25 in |
Product Details
| Type | Rectangular Wire Basket |
| Min Purchase Quantity | 1 |
| Color | Gray |
| Style | No Handles |
| Material | Plain Steel Wire |
| Package Quantity | 1 |
| Manufacturers Part Number | 00-129-12 |
| Stack and/or Nest | Nest |
| Brand | Marlin Steel |
Warranty
| Warranty | 90 days |