x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Neutra Air® Starter Kit Fresh Scent, Aerosol, 6.2 Oz. Aerosol 4/Case - RAC79830CT

Neutra Air® Starter Kit Fresh Scent, Aerosol, 6.2 Oz. Aerosol 4/Case - RAC79830CT

Item #: WBB567060

(1)

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $64.95 ea.
  • Buy 2+ $59.95 ea.
We will notify you when this product is back in stock.

Customers Also Viewed

  • Automatically neutralizes odors in the air from odor-causing bacteria making sure your bathroom, kitchen and office smell fresh and clean
  • Three automatic settings9-, 18- and 36-minute intervals
  • Lasts up to 60 days
  • Kit includes one dispenser, one 6.2 oz, aerosol can and two AA batteries
  • Compliance Standards: TSCA Regulations, VOC (Volatile Organic Compound) Limits

This product arrives to most customers in 2-3 business days.

  • BRAND Lysol
  • FRAGRANCE Fresh Scent
  • MANUFACTURERS PART NUMBER REC 79830
  • PACKAGE QUANTITY 4 Kits/Case
  • SIZE TYPE 6.2 oz.
  • STYLE Dispenser
  • TYPE Aerosol
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 06, 2015

    Nice
    Your review:
    keeps the room smelling good
Product Q & A

There are no questions for this product.

Popular item in this category

Metered Fragrance Dispenser Refill Lavender Lemonade, 5.3 Oz. Aerosol 12/Case - WTB335327TMCACT

Item #: B567136

Not Yet Rated

Usually ships in 4 to 7 days

$75.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Neutra Air® Starter Kit Fresh Scent, Aerosol, 6.2 Oz. Aerosol 4/Case - RAC79830CT

Neutra Air® Starter Kit Fresh Scent, Aerosol, 6.2 Oz. Aerosol 4/Case - RAC79830CT

Item #: WBB567060

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Neutra Air® Starter Kit Fresh Scent, Aerosol, 6.2 Oz. Aerosol 4/Case - RAC79830CT
    Neutra Air® Starter Kit Fresh Scent, Aerosol, 6.2 Oz. Aerosol 4/Case - RAC79830CT
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant