Buyers Neutral Lockout Feathering Valve, K1010FAS1
Write a Review
|
Questions & Answers (0)
Product Description
Neutral Lockout / Feathering Air Valve only (fitting and tubing not included).
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 4-1/8 in |
| Height | 4-1/8 in |
Product Details
| Description | Neutral Lockout Feathering Valve |
| Manufacturers Part Number | K1010FAS1 |
| Pressure | 125 psi |
| Brand | Buyers Products |