Buyers Pneumatic Air Valve, BAV015, 1/4", 5-Port, 3-Position Detented, 4-Way Air Valve
|
Questions & Answers (0)
Product Description
4-way, 3 position air valve. Detented spool allows for adjusting linkage without shutting off air pressure. Center position blocks air at valve while operating both cylinder ports to atmosphere. Requires 5/8" diameter hole for mounting. Die Cast Zinc.
PRICE
$60.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1-1/2 in |
| Height | 5 in |
| Port Size | 1/2 NPT in |
Product Details
| Description | 1/4", 5-Port, 3-Position Detented, 4-Way Air Valve |
| Manufacturers Part Number | BAV015 |
| Pressure | 120 psi |
| Brand | Buyers Products |