Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3195318

MPN #: 98213

New Age Heavy Duty Wall Mounted Aluminum T-Bar Shelving, 2 Shelves, 48"W x 16"D x 30"H

Product Description
New Age Industrial 98213 2-Tier Wall-Mounted Aluminum T-Bar Shelves: Maximize Vertical Storage with Double the Capacity.

Optimize your wall space with the New Age Industrial 98213 2-Tier Wall-Mounted Aluminum T-Bar Shelves. Featuring two tiers, each 48 inches wide and 16 inches deep, this durable aluminum unit provides ample and sanitary storage. The open T-bar design ensures drainage and airflow, while the wall-mounted design saves valuable floor space.

Key Features and Benefits:
  • 2-Tier Wall-Mounted Design: Doubles your vertical storage capacity
  • Open T-Bar Construction: Promotes proper draining and airflow
  • Durable Aluminum: Rust and corrosion resistant for long-lasting use
  • Generous Size: 48" Wide x 16" Deep per shelf
  • Saves Floor Space: Mounts securely to the wall
  • Ideal for various storage needs
  • 5-Year Guarantee against material defects and workmanship
  • Lifetime Guarantee against rust and corrosion
Double your wall storage with durable and functional shelving. Order your New Age Industrial 98213 2-Tier Shelves today!

PRICE
$879.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth16 in
Height30 in

Product Details

TypeFull Unit
Shelf TypeT-Bar
ColorSilver
Number of Shelves2
MaterialAluminum
Package Quantity1
Manufacturers Part Number98213
Unit TypeWall Mount T-Bar Shelves
BrandNew Age Industrial

Warranty

Warranty5