Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3195326

MPN #: 97286

New Age Inverted Heavy Duty Wall Mounted Aluminum T-Bar Shelving, 1 Shelf, 48"W x 20"D x 12"H

Product Description
New Age Industrial 97286 Inverted Wall-Mounted Aluminum T-Bar Shelf: Maximize Vertical Space with Flexible Storage.

Optimize unused wall space with the New Age Industrial 97286 Inverted Wall-Mounted Aluminum T-Bar Shelf. Ideal above sinks, stoves, and appliances, its inverted design and open T-bar slats provide excellent drainage and airflow. Measuring 48"W x 20"D, this durable aluminum shelf offers flexible configuration and easy installation with solid strip brackets.

Key Features and Benefits:
  • Inverted Wall-Mounted Design: Maximizes vertical storage above various areas and appliances
  • Open T-Bar Construction: Promotes proper draining and airflow
  • Flexible Configuration: Mounting support above allows for versatile placement
  • Solid Strip Brackets: Offer infinite installation capabilities
  • Durable Aluminum: Rust and corrosion resistant for long-lasting use
  • Easy Installation: Mounts to wall studs with appropriate fasteners
  • Ideal Size: 48" Wide x 20" Deep
  • 5-Year Guarantee against material defects and workmanship
  • Lifetime Guarantee against rust and corrosion
Reclaim your space with flexible and functional wall-mounted storage. Order your New Age Industrial 97286 Inverted Wall Shelf today!

PRICE
$309.95

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth20 in
Height12 in

Product Details

TypeFull Unit
Shelf TypeT-Bar
ColorSilver
Number of Shelves1
MaterialAluminum
Package Quantity1
Manufacturers Part Number97286
Unit TypeWall Mount T-Bar Shelf
BrandNew Age Industrial

Warranty

Warranty5