Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




QualArc

Model # :WBB940356

MPN #: LMCV-700-SL-BL

Mailbox, Post (Ornate Base & Black Bayview Solar Lamp), with Vinyl Numbers, Support Brace, Black

Product Description
Lewiston mailbox is made from rust-free cast aluminum with a durable weather resistant finish and comes with post, support brace, decorative ornate base and black solar lamp to mount to top of post . Solar Lamp comes ready to mount to the top of the post and features a classic gas-light design with real beveled glass panes. With our super-bright LED's and patented cone reflector technology, guests will easily spot your address at night. Using efficient solar-powered technology, the Bayview charges by day and automatically turns on at night. No wiring is needed. And with a weather-resistant powder-coated cast aluminum frame, no maintenance is required. (Solar lamp available in color black only) Mailbox color is black and features either Gold or White vinyl numbers that are attached to all three sides of mailbox . Post, support brace and base color: Black
Note: Please specify Mailbox Number at time of order.



PRICE
$899.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth20 in
Height62 in
Weight Capacity37 lbs
Weight37 lbs
Mailbox Dimensions (W x D x H)7" x 18" x 7"

Product Details

Assembly RequiredYes
Lock TypeNon-Locking
TypeFront Access
ColorBlack
SeriesLewiston
StyleMailbox w/Vinyl Numbers, Post w/Ornate Base & Solar Lamp
Mounting LocationPost Mounted (Included)
MaterialAluminum
Package Quantity1
Manufacturers Part NumberLMCV-700-SL-BL
Number of Mailboxes1
BrandQualArc

Warranty

Warranty1 yr