Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraSite

Model # :WBB3162743

MPN #: P420-TMA8

UltraSite® New Haven 8' Ash Wood Bench with Back & Armrests, Brown

Product Description
The New Haven Bench features a modern look with thermally modified ash planks. Thermal modification is a non-toxic treatment process that improves the physical and material properties of the wood. These benefits include enhanced durability, water resistance, and a beautiful finish that requires less maintenance than traditional wood.

Features:
  • Powder coated steel frame
  • 1" x 4" Thermally Modified Ash planks
  • 3/8" steel laser cut legs with 3/8" support bars
  • Portable and/or surface mount
  • Dimensions: 8' bench with back. Seats are 17-1/2" wide x 96" long. Seat height is 18" from the ground to the top of the seat. The overall dimensions are 96" x 21-9/16" x 31-11/16"


PRICE
$2,485.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width22-1/4 in
Height31-11/16 in
Seat Length96 in
Seat Width16-3/4 in
Seat Height17-15/16 in

Product Details

Assembly RequiredYes
TypeBacked Bench
Frame Color FamilyWhite
ColorBrown
MaterialAsh Wood
Frame MaterialSteel
Arm TypeFixed
Manufacturers Part NumberP420-TMA8
Mounting StyleSurface
CollectionNew Haven
BrandUltraSite