Model # :WBB464568
MPN #: DL2701
Top Labels w/ "Top Load Only This Side Up" Print, 5"L x 3"W, Fluorescent Green, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
These adhesive paper labels are ideal for use in warehouses. They alert warehouse shippers and receivers with the specified instruction for the cartons. They come with a stock on silicone coated release paper. There are 500 labels per roll.
PRICE
$17.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 3 in |
| Basis Weight | 54 lbs |
| Thickness | 3.8 mil |
| Tensile Strength | 26 psi |
Product Details
| Type | "Top" Labels |
| Labels per Roll | 500 |
| Color | Green |
| Package Quantity | 1 roll |
| Manufacturers Part Number | DL2701 |
| Backing | Paper |
| Adhesive | Latex |
| Temperature | -64° - 220°F |
| Text | Top Load Only This Side Up |
| Brightness | 90% |