Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lesro

Model # :WBB3188492

MPN #: NP3001.SBK-01CODO

Lesro Newport 3 Seat Rectangular Reception Bench, Black Frame, Connelly Dove Fabric

Product Description
The Newport 3-seat bench with its bold, contemporary styling stands smartly alone, or is a perfect complement to your arrangement of Newport seating. Together they create an inviting, welcoming air. 650 lb. weight capacity.

Features:
  • Designed for high-traffic reception, medical and commercial application
  • Heavy-duty steel frame with upholstered seat
  • Durable powder coat finish will withstand years of harsh cleansers
  • Matrex seat support system for long-life seating comfort
  • Environmentally friendly soy-based foam & water-based adhesives
  • Stackable up to 3 chairs high
  • Easy to assemble with Lesro's unique interlocking hardware
  • Limited lifetime warranty on structure; 2+ years on upholstery
  • Made proudly in the USA in a facility powered by 3,200 solar panels
Materials:
  • Frame Material: Steel
  • Foot Glide: Nylon


PRICE
$719.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width67 in
Depth21 in
Height18-1/2 in
Weight Capacity650 lbs
Weight44 lbs
Base4 Legged

Product Details

Assembly RequiredYes
TypeReception Bench
Frame Color FamilyBlack
ColorGray
SeriesNewport
StyleContemporary
Seat Color FamilyDove
MaterialFabric
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part NumberNP3001.SBK-01CODO
Back TypeBackless
Seat MaterialFabric
CollectionNewport
BrandLesro

Warranty

WarrantyLifetime Limited