Frog Furnishings Newport 8' Recycled Plastic Bench with Back, Green Bench/Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
Made with six 2" x 4" and two 2" x 6" bull-nosed recycled plastic Resinwood slats, this is our most comfortable bench yet. Perfect for any park, school, city or business and made completely with Frog's proprietary tri-blended recycled plastic. Virtually maintenance free, this bench will hold up to all weather elements and won't splinter or crack or warp. Stainless steel hardware. The bench can be surface or in-ground mounted with one of our mounting kits.
PRICE
$1,089.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 28 in |
| Height | 33-3/8 in |
| Weight | 165 lbs |
| Seat Length | 96 in |
| Seat Width | 14 in |
| Seat Height | 17-1/4 in |
Product Details
| Type | Backed Bench |
| Frame Color Family | Black |
| Color | Green |
| Material | Recycled Plastic |
| Arm Type | Armless |
| Manufacturers Part Number | PB 8GRENEW |
| Mounting Style | Surface |
| Collection | Newport |
| Brand | Frog Furnishings |