Polly Products Cambridge 4' Backed Bench w/ Arms, Cedar Bench/Black Frame
|
Questions & Answers (0)
Product Description
The Cambridge bench was a milestone in recycled plastic bench manufacturing. The molded leg uses 100% recycled plastic but has the appearance of cast iron. Its attractive elegance makes it ideal for that upscale area that requires the perfect bench. The arms were added at our customers request and we are glad we listened. All fasteners are stainless steel assuring this maintenance free bench will last forever. This product has a warranty of 20 years. Made in the USA.
Additional frame and seat colors available. Customize a bench to honor heroes, pay tribute to a loved one's memory or celebrate someone who deserves to be celebrated. You'll find a perfect match for your needs with a wide variety of sizes and materials. Please call for details.
Additional frame and seat colors available. Customize a bench to honor heroes, pay tribute to a loved one's memory or celebrate someone who deserves to be celebrated. You'll find a perfect match for your needs with a wide variety of sizes and materials. Please call for details.
PRICE
$649.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 26-3/4 in |
| Height | 30-1/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 79 lbs |
| Seat Length | 48 in |
| Seat Width | 15-3/8 in |
| Seat Height | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Black |
| Color | Cedar |
| Country of Origin | USA |
| Material | Recycled Plastic |
| Frame Material | Recycled Plastic |
| Arm Type | Fixed |
| Manufacturers Part Number | ASM-CB4BA-01-BK/CD |
| Mounting Style | Surface |
| Collection | Cambridge |
| Brand | Polly Products |
Warranty
| Warranty | 20 Years yr |