Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lesro

Model # :WBB3188601

MPN #: NP1161.SSV-01COCR

Lesro Newport Hip Guest Chair, Silver Frame, Connelly Crow Fabric

Product Description
Refined Contemporary Design

Features:
  • Designed for high-traffic reception, medical and commercial applications
  • Heavy-duty steel frame with upholstered seat and back
  • Durable powder coat finish will withstand years of harsh cleansers
  • Generous space between seat and back for easy cleaning
  • Wallsaver design prevents back cushion from damaging walls
  • Sturdy steel footrest height is 7" from floor
  • Matrex seat support system for long-life seating comfort
  • Environmentally friendly soy-based foam & water-based adhesives
  • Stackable up to 3 chairs high
  • Easy to assemble with Lesro's unique interlocking hardware
  • Limited lifetime warranty on structure; 2+ years on upholstery
  • Made proudly in the USA in a facility powered by 3,200 solar panels
  • Certifications: ANSI/BIFMA X5.4 Lounge & Public Seating
Materials:
  • Frame: Steel
  • Foot Glide: Nylon


PRICE
$519.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth24 in
Height42 in
Weight Capacity300 lbs
Weight35 lbs
Seat Width20 in
Seat Depth18 in
Seat Height24-1/2 in
Base4 Legged
Back Width18-1/2 in
Back Height18 in

Product Details

Assembly RequiredYes
Frame Color FamilySilver
StackableYes
Arm TypeFixed
Manufacturers Part NumberNP1161.SSV-01COCR
BrandLesro
TypeGuest Chair
ColorBlack
SeriesNewport
CastersNo
Number of Seats1
Seat Color FamilyCharcoal
Package Quantity1
DescriptionReception Hip Guest Chair with Armrests
Frame MaterialSteel
Back TypeMid Back
Seat MaterialFabric

Warranty

WarrantyLifetime Limited yr

Compliance & Certifications

CertificationsANSI/BIFMA X5.4