Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mayne

Model # :WBB1967997

MPN #: 5814-B

Mayne Newport Plus Double Mailbox Post 5814-B - 56"H Black

Product Description
Double it up - Ideal for sharing, or multi-family units. Our Newport Plus Double Mail Post offers you more than just a functional place to pick up your mail.

Features:
  • Unique New England styled product offering the timeless charm of the East Coast, installs easily over a standard 4x4 wood post
  • Mayne plastic mail posts are made from high quality 100% polyethylene with built in UV inhibitors for long lasting protection from the elements
  • Includes decorative post and 2x mailbox support arms
  • Product ships in 2 boxes (standard post MP5802BK / 2x arm plus MP5814BK)
  • Small mailbox recommended. Best suited for light weight mailboxes weighing less than 8lbs
  • Note: 4x4 wood post, mailbox, and mailbox mounting hardware NOT included
  • 15 Year Warranty – Residential Application, 5 Year Warranty – Commercial Application
  • Optional Mayne No-Dig Ground Screw available
  • Optional Mayne Solar Cap Add-On available in white or black
  • Made in the USA


PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Depth8 in
Height56 in
Weight12 lbs

Product Details

Assembly RequiredYes
ColorBlack
SeriesNewport Plus Double
Accessory TypePost/Pedestal
StylePost
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number5814-B
BrandMayne

Warranty

Warranty15 yr