Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lesro

Model # :WRB3188181

MPN #: NP0840.SBK.TST

Lesro Newport Reception Coffee Table, 40"L x 40"W x 16"H, Black Frame, Sarum Twill

Product Description
The Newport refined contemporary design coffee table is a perfect complement to your arrangement of Newport seating. Together they create an inviting, welcoming air with functional tabletop surfaces for magazines, lighting, and all kinds of accessories. Features include sturdy Heavy-duty steel construction, durable powder coat finish, and a durable high-pressure laminate top.

Features:
  • Designed for high-traffic reception, medical and commercial applications
  • Reverse bevel knife edge profile
  • 1" Thick MDF core
  • Easy to assemble
  • Limited lifetime warranty
Materials:
  • Tabletop: HPL
  • Foot Glide: Nylon


PRICE
$419.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width20 in
Height16 in
Top Thickness1 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
SeriesNewport
Top Color FamilySarum Twill
StyleCoffee Table
DescriptionReception Coffee Table
Package Quantity1
Frame MaterialSteel
Leg Type4 Legged
Manufacturers Part NumberNP0840.SBK.TST
CollectionContemporary
ShapeRectangle
Top MaterialHigh Pressure Laminate
BrandLesro

Warranty

WarrantyLifetime Limited yr