Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lesro

Model # :WBB3188284

MPN #: NP1501.SBK-01PPMO

Lesro Newport Reception Loveseat, Black Frame, Patriot Plus Mocha Vinyl

Product Description
The Newport loveseat with its bold, contemporary styling, sloped arm design, and upholstered seat and back cushions will give your space an inviting, welcoming air. 600 lb. weight capacity.

Features:
  • Designed for high-traffic reception, medical and commercial applications
  • Heavy-duty steel frame with upholstered seat and back
  • Durable powder coat finish will withstand years of harsh cleansers
  • Generous space between seat and back for easy cleaning
  • Wallsaver design prevents back cushion from damaging walls
  • Matrex seat support system for long-life seating comfort
  • Environmentally friendly soy-based foam & water-based adhesives
  • Stackable up to 3 chairs high
  • Easy to assemble with Lesro's unique interlocking hardware
  • Limited lifetime warranty on structure; 2+ years on upholstery
  • Made proudly in the USA in a facility powered by 3,200 solar panels
Materials:
  • Frame Material: Steel
  • Foot Glide Material: Nylon


PRICE
$879.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43-1/2 in
Depth24 in
Height36 in
Weight Capacity600 lbs
Weight40 lbs
Seat Width40 in
Seat Depth18 in
Seat Height18-1/2 in
Base4 Legged
Back Width38 in
Back Height18 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
MaterialVinyl
Arm TypeFixed
Manufacturers Part NumberNP1501.SBK-01PPMO
CollectionContemporary
ShapeRectangle
BrandLesro
TypeLove Seat
SeriesNewport
CastersNo
Seat Color FamilyPatriot Plus Mocha
DescriptionReception Loveseat
Frame MaterialSteel
Back TypeMid Back
Seat MaterialVinyl

Warranty

WarrantyLifetime Limited yr