Features:
- Designed for high-traffic reception, medical and commercial applications
- Heavy-duty steel frame with upholstered seat and back
- Durable powder coat finish will withstand years of harsh cleansers
- Generous space between seat and back for easy cleaning
- Wallsaver design prevents back cushion from damaging walls
- Matrex seat support system for long-life seating comfort
- Environmentally friendly soy-based foam & water-based adhesives
- Stackable up to 3 chairs high
- Easy to assemble with Lesro's unique interlocking hardware
- Limited lifetime warranty on structure; 2+ years on upholstery
- Made proudly in the USA in a facility powered by 3,200 solar panels
- Certifications: ANSI/BIFMA X5.4 Lounge & Public Seating
- Frame: Steel
- Foot Glide: Nylon