Nexel
Model # :WB500597BK
Nexel 3-Shelf Black Wire Shelf Printer Stand, 24"W x 18"D x 34"H
Write a Review
|
Questions & Answers (0)
Product Description
Our Computer LAN station series allows you to easily work with multiple servers/computers in one workstation Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up.
Global's exclusive Black Epoxy high performance finish is guaranteed against rust and corrosion for 7 full years in dry storage applications. No Keyboard Available
Global's exclusive Black Epoxy high performance finish is guaranteed against rust and corrosion for 7 full years in dry storage applications. No Keyboard Available
PRICE
$179.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
| Height | 34 in |
| Post Height | 34 in |
Product Details
| Assembly Required | Yes |
| Number of Shelves | 3 |
| Material | Wire Steel |
| Description | 3-Shelf Printer Stand |
| Color | Black |
| Casters | Optional |
| Brand | Nexel |