Nexel
Model # :WBAFSQ
Nexel® AFSQ No Growth Foot Plate
Write a Review
|
Questions & Answers (0)
Product Description
Square Foot Plates Anchor Shelving Unit to floor for stability without taking up additional space. Mounting Hardware not included.
PRICE
$2.55
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Depth | 2-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Foot Plate |
| Color | Chrome |
| Application | Dry |
| Accessory Type | Foot Plate |
| Finish | Chrome |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | AFSQ |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |