Nexel
Model # :WBB2378932
Nexel® Chrome, Utility Cart Handle, 14"D - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Nexel® AH14C Chrome Utility Cart Handle 14" (Priced Each, In A Package Of 2)
Utility Cart Handles are offset tubular handles constructed of 1" steel tubing, grooved on 1" increments for easy shelf adjustment. 33"H. Priced each, sold in packages of 2. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use.
Utility Cart Handles are offset tubular handles constructed of 1" steel tubing, grooved on 1" increments for easy shelf adjustment. 33"H. Priced each, sold in packages of 2. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use.
PRICE
$43.50 Sold in packages of 2 / $21.75 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 14 in |
| Height | 33 in |
Product Details
| Assembly Required | Yes |
| Type | U Handle |
| Finish | Chrome |
| Material | Steel |
| Color | Chrome |
| Application | Dry |
| Manufacturers Part Number | AH14C |
| Accessory Type | U Handle |
| Brand | Nexel |
Warranty
| Warranty | 1 Year Limited yr |