Nexel
Model # :WBAL421B
Nexel® Black Epoxy Wire Ledge, 21"W x 4"H
Write a Review
|
Questions & Answers (0)
Product Description
Black Epoxy Ledge Snaps onto perimeter of shelf providing 4"H retaining ledge. If higher ledge is required, stack for 8", 12", etc. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.
PRICE
$3.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Height | 4 in |
Product Details
| Finish | Black Epoxy |
| Material | Steel |
| Color | Black |
| Accessory Type | Ledge |
| Brand | Nexel |