Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB243032

Nexel® Modular Ice Machine With Storage Bin, Air Cooled, 500 Lb. Production/24 Hrs.

Product Description
✓ Produces up to 500 lbs. of ice per 24 hrs.
✓ Durable, 304 stainless steel construction
✓ Standalone machine runs on standard household electrical currents

This Nexel® Modular Ice Maker & Storage Bin is a versatile and reliable solution for producing and storing ice in commercial kitchens, bars, restaurants, and more. Constructed from durable stainless steel, this air-cooled machine produces up to 500 lbs. of ice per day and can hold up to 375 lbs. of ice in the attached storage bin. This unit features a self-cleaning function, a flip-up lid with an LED light, an automatic shut-off feature that activates when the bin is full, and adjustable legs for stability on uneven floors. Limited 3-Year Warranty.

  • Includes an ice scooper for easy access
  • Energy Star Certified
  • NSF- and ETL-approved for commercial use
  • Dimensions: 30"W x 33"D x 66"H


  • Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

    PRICE
    $3,875.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width31-5/8 in
    Depth33-5/8 in
    Height67-3/8 in
    Weight242.5 lbs
    Pounds of Ice per 24 Hours500 lbs

    Product Details

    Storage Capacity375 lbs
    TypeModular Cubes
    LightLED
    ColorSilver
    CoolingAir Cooled
    Wattage1113 W
    Voltage115 V
    Ice Cube TypeFull Size Cube
    MaterialStainless Steel
    DescriptionModular Ice Maker With Bin
    Manufacturers Part Number243032
    Refrigerant TypeR290
    BrandNexel

    Warranty

    Warranty3 yr

    Compliance & Certifications

    Energy Star CertifiedYes
    CertificationsETL-UL 471; cETL-CAN/CAS-C22.2 No.120; ETL Sanitary-NSF 30