Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB3151505

Nexel® 2 Shelf, Nexelon® Blue Wire Shelving Unit, Add On, 48"W x 21"D x 34"H

Product Description
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 2 shelves, snap-on sleeves and S-hooks to join units. Nexelon® is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 2 shelves, 2 posts, snap-on sleeves and S-hooks to join units
  • Shelves easily adjust without tools at 1" increments
  • NEXGard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited lifetime warranty against rust and corrosion
PRICE
$109.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
109.95
Buy 3+ units
105.95Save $4.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth21 in
Height34 in

Product Details

Assembly RequiredYes
TypeAdd-On Unit
Shelf TypeFlat Wire
Shelf Capacity800 lbs
ColorBlue
ApplicationWet/Dry
FinishNexelon®
Number of Shelves2
MaterialSteel
Manufacturers Part NumberA21483N2
Unit TypeStandard
BrandNexel

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsNSF