Nexel
Model # :WB320819
Nexel® Stainless Steel Post 54"H - 4 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1" increments. Includes floor levelers and plastic top caps. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Limited lifetime warranty against rust and corrosion. Set of 4.
PRICE
$115.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 54 in |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile / Stationary |
| Finish | Stainless Steel |
| Material | Steel |
| Package Quantity | 4 |
| Color | Stainless Steel |
| Manufacturers Part Number | P54S |
| Brand | Nexel |