Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBAD836B

Nexel® Black Epoxy Divider, 36"D x 12"H

Product Description
Installs easily without the use of bolts, nuts or clips. Attaches at any point along shelf. Black Epoxy is an attractive rugged and affordable finish. Limited Seven Year Warranty. NSF approved for wet or dry use.

PRICE
$11.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth36 in
Height12 in

Product Details

Assembly RequiredNo
FinishBlack Epoxy
MaterialSteel
ColorBlack
ApplicationWet/Dry
Manufacturers Part NumberAD836B
BrandNexel

Warranty

Warranty7 Year Limited