Nexel
Model # :WBB2378888
Nexel® Stainless Steel Divider, 24"D x 8"H
Write a Review
|
Questions & Answers (0)
Product Description
Installs easily without the use of bolts, nuts or clips. Attaches at any point along shelf. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use.
PRICE
$26.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 24 in |
| Height | 8 in |
Product Details
| Assembly Required | No |
| Type | Shelf Divider |
| Finish | Stainless Steel |
| Material | Steel |
| Color | Silver |
| Application | Wet/Dry |
| Manufacturers Part Number | AD824S |
| Accessory Type | Divider |
| Brand | Nexel |
Warranty
| Warranty | Lifetime Limited |