Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB3249265B

Nexel® Black Epoxy, Fixed Wall Mount Shelving, Add On, 24"W x 24"D

Product Description
✓ Wire shelf with black epoxy coating over a rust-inhibiting undercoat
✓ Open design maximizes air & light circulation while minimizing dust buildup
✓ Seamlessly extends your existing shelving run

This 24"W x 24"D Nexel® Black Epoxy Fixed Wall Mount Add-On Kit is your solution to seamlessly extending your existing shelving run for maximum storage. Constructed from high-quality steel, this durable wire shelf features a black epoxy coating over a rust-inhibiting undercoat for long-lasting use. Its corrosion-resistant finish makes it ideal for use in wet or dry environments, while the open design maximizes air & light circulation and reduces dust accumulation. Best for use in offices, retail stores, warehouses, and food service locations, this kit includes one wire shelf with welded surface ribs for added strength and a fixed double wall mount bracket. Limited 7-Year Warranty.

  • Frees up valuable floor space
  • NSF-approved for wet or dry use
  • Rust- and corrosion-resistant
  • PRICE
    $48.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24 in
    Depth24 in
    Height7-1/4 in

    Product Details

    Assembly RequiredYes
    TypeAdd On Unit
    Shelf TypeFlat Wire
    ColorBlack
    StyleFixed
    FinishBlack Epoxy
    Number of Shelves1
    MaterialSteel
    Unit TypeWall Mount
    BrandNexel

    Warranty

    Warranty7 Year Limited

    Compliance & Certifications

    CertificationsNSF