Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB3124443

Nexel® 2 Shelf, Chrome Slant Wire Shelving Unit, Starter, 36"W x 18"D x 34"H

Product Description
Nexel® Chrome, 2 Tier, Slant Wire Shelving, Starter Unit, 36"W x 18"D x 34"H

Chrome Starter Units are versatile enough for retail display, but withstand warehouse conditions as well. Starter Unit includes 4 posts with leveling feet, 2 slant shelves, 1 dunnage frame and plastic snap on sleeves to secure shelves to posts.
Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 4 posts, 2 slant shelves, 1 dunnage frame and snap on sleeves
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage
  • 45° angle slanted shelves provide easier storage and pick-up.
PRICE
$169.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$169.95
Buy 3+ units
$159.95Save $10.00 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height34 in

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeSlanted
Shelf Capacity400 lbs
ColorChrome
ApplicationDry
FinishChrome
Number of Shelves2
MaterialSteel
Manufacturers Part Number18363SSC2
Unit TypeStandard
BrandNexel

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsNSF