Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB3249315C

Nexel® Chrome, Fixed Wall Mount Shelving, Add On, 24"W x 18"D

Product Description
✓ Clean chrome finish is suitable for customer-facing spaces
✓ Open design maximizes air & light circulation while minimizing dust buildup
✓ Seamlessly extends your existing shelving run

This 24"W x 18"D Nexel® Chrome Fixed Wall Mount Add-On Kit is your solution to seamlessly extending your existing shelving run for maximum storage. Constructed from high-quality steel, this durable wire shelf has a bright, high-gloss finish over nickel-chrome electroplating for long-lasting use in dry environments. It features an open design that maximizes air & light circulation while reducing dust accumulation. Ideal for use in offices, open kitchens, and customer-facing retail spaces, this kit includes one wire shelf with welded surface ribs for added strength and a fixed double wall mount bracket. Limited 1-Year Warranty.

  • Frees up valuable floor space
  • NSF-approved for use in dry environments
  • PRICE
    $35.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24 in
    Depth18 in
    Height7-1/4 in

    Product Details

    Assembly RequiredYes
    TypeAdd On Unit
    Shelf TypeFlat Wire
    ColorChrome
    StyleFixed
    FinishChrome
    Number of Shelves1
    MaterialSteel
    Unit TypeWall Mount
    BrandNexel

    Warranty

    Warranty1 Year Limited

    Compliance & Certifications

    CertificationsNSF