Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WBB2331824

Nexel® Chrome Wall Mount Security Enclosure - 36"W x 24"D x 21"H

Product Description
Wire Construction increases visibility and decreases dust accumulation. Mounting brackets included. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage.

PRICE
$355.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
355.95
Buy 3+ units
335.95Save $20.00 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height21 in

Product Details

Assembly RequiredYes
TypeSecurity
Shelf Capacity800 lbs
For Use WithDry
FinishChrome
Number of Shelves2
MaterialSteel
Manufacturers Part NumberWSE2436C
BrandNexel

Warranty

Warranty1 Year Limited